Zoro Homepage

Single Flute Straight Bit with 3/8" Shan

  • Mfr # 05-136

  • Zoro # G303675001


product price: $12.69
/ea

Key Features

Shank Dia.
3/8"
Application
Fast stock removal at high feed rates
Overall Length (In.)
2-3/4"
Cutting Dia. (In.)
1/4"
For Use With
fast cuts in any wood or composites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05-136
Zoro #
G303675001
UPC #
008925382508
Country of Origin
Italy

Dimensions

Shank Dia.
3/8"
Overall Length (In.)
2-3/4"
Cutting Dia. (In.)
1/4"

Details

Application
Fast stock removal at high feed rates
Item
Single Flute Straight Bit with 3/8" Shan
For Use With
fast cuts in any wood or composites

Description

Single Flute Straight Bit with 3/8 In. Shan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.