Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Surface Edge Profile, 1-11/16"(Dia

  • Mfr # 85-118

  • Zoro # G003676209


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Application
Decorative edges on all solid surface tops
Cutting Dia. (In.)
1-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-118
Zoro #
G003676209
UPC #
008925059325
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
1-11/16"

Details

Item
Solid Surface Edge Profile,1-11/16"(Dia
Application
Decorative edges on all solid surface tops

Description

Solid Surface Edge Profile,1-11/16 In.(Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.