Solid Surface Edge Profile, 2" dia.
Mfr # 85-131
Zoro # G203676214
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2"
Cutting Dia. (In.)
2"
Application
Decorative edges on all solid surface tops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85-131
Zoro #
G203676214
UPC #
008925059370
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
2"
Details
Application
Decorative edges on all solid surface tops
Item
Solid Surface Edge Profile,2" dia.
Description
Solid Surface Edge Profile,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.