Zoro Homepage

Solid Surface Edge Profile, 3" dia.

  • Mfr # 85-101

  • Zoro # G203676108


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Cutting Dia. (In.)
3"
Application
Decorative edges on all solid surface tops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-101
Zoro #
G203676108
UPC #
008925059202
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
3"

Details

Item
Solid Surface Edge Profile,3" dia.
Application
Decorative edges on all solid surface tops

Description

Solid Surface Edge Profile,3 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.