Zoro Homepage

Solid Wood Surfacing and Rabbeting Bit

  • Mfr # TM1470

  • Zoro # G803675617


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Cutting Dia. (In.)
1-1/2"
Overall Length (In.)
2-1/4"
Application
Surface finishing and rabbeting with CNC Routers
For Use With
CNC use for surfacing solid wood and rabbeting edges.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1470
Zoro #
G803675617
UPC #
008925140917
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
1-1/2"
Overall Length (In.)
2-1/4"

Details

Application
Surface finishing and rabbeting with CNC Routers
Item
Solid Wood Surfacing and Rabbeting Bit
For Use With
CNC use for surfacing solid wood and rabbeting edges.

Description

Solid Wood Surfacing and Rabbeting Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.