
Stagger Bit, 1/2" dia.
Mfr # 14-106
Zoro # G003675653
product price: $23.15
/eaKey Features
Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Application
Smooth, fast cutting in thick materials
Overall Length (In.)
4"
For Use With
fast cuts in any wood or composites
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-106
Zoro #
G003675653
UPC #
008925380283
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Overall Length (In.)
4"
Details
Application
Smooth, fast cutting in thick materials
Item
Stagger Bit,1/2" dia.
For Use With
fast cuts in any wood or composites
Description
Stagger Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.