Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Router Bit, 1-1/2 Cutting L

  • Mfr # 12-156

  • Zoro # G7369461


product price: $26.89
/ea

Key Features

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
3/4 in
Length of Cut
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-156
Zoro #
G7369461
UPC #
008925380245
Country of Origin
Italy

Dimensions

Cutter Dia.
3/4 in
Length of Cut
1 1/2 in
Overall Length
3 in
Shank Dia.
1/2"
Shank Length (In.)
1-1/4
Cutting Dia. (In.)
3/4"
Flute Length (In.)
1-1/2
Depth of Cut (In.)
1-1/2
Shank Dia. (In.)
1/2
Overall Length (In.)
3"
Cutting Length (In.)
1-1/2
Flute Length
1 1/2 in
Shank Length
1 1/4 in

Details

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
2
Material
Carbide
Item
Straight Cut Profile Router Bit
Application
Smooth routing in hardwood, softwood, plywood and composites
Sub-Category
Double Flute
Primary Material Application
Wood
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
List Number
12-156
Included Angle
0 Degrees
Primary Material Application ISO Code
O

Description

Straight Cut Profile Router Bit, Carbide, 3/4 in Cutter Dia., Fractional Inch, 1 1/2 in, 3 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.