Zoro Homepage

Straight Router Bit, 2" Cutting L

  • Mfr # 12-128

  • Zoro # G7369586


product price: $24.69
/ea

Key Features

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
1/2 in
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-128
Zoro #
G7369586
UPC #
008925380191
Country of Origin
Italy

Dimensions

Cutter Dia.
1/2 in
Length of Cut
2 in
Overall Length
4 1/8 in
Shank Dia.
1/2"
Depth of Cut (In.)
2
Cutting Dia. (In.)
1/2"
Shank Dia. (In.)
1/2
Cutting Length (In.)
2
Flute Length (In.)
2
Shank Length (In.)
1-1/4
Overall Length (In.)
4-1/8"
Flute Length
2 in
Shank Length
1 1/4 in

Details

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
2
Application
Smooth routing in hardwood, softwood, plywood and composites
Sub-Category
Double Flute
Material
Carbide
Item
Straight Cut Profile Router Bit
End Mill Application
Roughing/Finishing
Primary Material Application
Wood
Drilling Tool Configuration
Individual
Included Angle
0 Degrees
List Number
12-128
Primary Material Application ISO Code
O

Description

Straight Cut Profile Router Bit, Carbide, 1/2 in Cutter Dia., Fractional Inch, 2 in, 4 1/8 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.