Dado Blade Set, 36T, Dia:12", 6 Blades

  • Mfr # SD512

  • Zoro # G803674863


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

For Use With
For cutting slots, grooves, dadoes, and rabbets in softwood or hardwood
Application
To create clean edges, square shoulders, make flat bottom grooves and virtually splinter-free cuts
Kerf
0
Arbor Size
1 in
Number of Chipper Blades Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD512
Zoro #
G803674863
UPC #
008925330486
Country of Origin
Italy

Dimensions

Arbor Size
1 in
Cut Width - Maximum
15/16 in
Overall Diameter
12 in
Chipper Blade Size Included
(1) 1/16 in, (1) 3/32 in, (4) 1/8 in

Details

Item
Dado Blade Set
Number of Teeth
36
For Use With
For cutting slots, grooves, dadoes, and rabbets in softwood or hardwood
Application
To create clean edges, square shoulders, make flat bottom grooves and virtually splinter-free cuts
Kerf
0
Number of Chipper Blades Included
6
Design
Stacked

Description

Dado Blade Set, Number of Teeth 36, Design Stacked, Chipper Blade Size Included (1) 1/16 in, (1) 3/32 in, (4) 1/8 in, Number of Chipper Blades Included 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.