Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Edge and Handrail Bit Quadra-Cut

  • Mfr # 99-450

  • Zoro # G303675629


product price: $90.89
/ea
Free Shipping & Returns

Key Features

For Use With
Routing beautiful table edges, or milling the top surface of handrails
Shank Dia.
1/2"
Cutting Dia. (In.)
2-1/2"
Application
Table edges and handrails
Overall Length (In.)
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-450
Zoro #
G303675629
UPC #
008925386162
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
2-1/2"
Overall Length (In.)
2-3/4"

Details

For Use With
Routing beautiful table edges, or milling the top surface of handrails
Item
Table Edge and Handrail Bit Quadra-Cut
Application
Table edges and handrails

Description

Table Edge and Handrail Bit Quadra-Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.