Zoro Homepage

Tapered Ball Tip, 5.4degx1/16

  • Mfr # 72-401

  • Zoro # G103674808


product price: $44.19
/ea

Key Features

Shank Dia.
1/4"
Overall Length (In.)
2-1/2"
For Use With
Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving
Application
Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving
Cutting Dia. (In.)
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-401
Zoro #
G103674808
UPC #
008925140740
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Overall Length (In.)
2-1/2"
Cutting Dia. (In.)
1/16"

Details

For Use With
Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving
Item
Tapered Ball Tip,5.4degx1/16"
Application
Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving

Description

Tapered Ball Tip,5.4degx1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.