Thin Kerf Gang Rip Blade, 300mm x 20+2

  • Mfr # LM0207

  • Zoro # G103676369


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sawblade suitable for ripping where its thin body greatly reduces material wastes. Not suitable for cutting poplar.
Application
Sawblades suitable for ripping.
Kerf
2.8mm
Hook Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LM0207
Zoro #
G103676369
UPC #
008925046127
Country of Origin
Italy

Details

Item
Thin Kerf Gang Rip Blade,300mm
For Use With
Sawblade suitable for ripping where its thin body greatly reduces material wastes. Not suitable for cutting poplar.
Application
Sawblades suitable for ripping.
Kerf
2.8mm
Hook Angle
20 Degrees

Description

Thin Kerf Gang Rip Blade,300mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.