Zoro Homepage

Thin Kerf Gang Rip Blade, 300mm x 24+2

  • Mfr # LM0112

  • Zoro # G103676246


product price: $88.55
/ea
Free Shipping & Returns

Key Features

For Use With
Sawblade suitable for ripping where its thin body greatly reduces material wastes.
Application
Sawblades suitable for ripping.
Hook Angle
20 Degrees
Kerf
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM0112
Zoro #
G103676246
UPC #
008925045915
Country of Origin
Italy

Details

Item
Thin Kerf Gang Rip Blade,300mm
For Use With
Sawblade suitable for ripping where its thin body greatly reduces material wastes.
Application
Sawblades suitable for ripping.
Hook Angle
20 Degrees
Kerf
2.5mm

Description

Thin Kerf Gang Rip Blade,300mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.