Zoro Homepage

Thin Kerf General Purpose Blade, 160mm

  • Mfr # LU86R006M20

  • Zoro # G903674947


product price: $41.25
/ea

Key Features

For Use With
For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to 1" ).
Application
General Purpose
Hook Angle
13 Degrees
Kerf
.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU86R006M20
Zoro #
G903674947
UPC #
008925084877
Country of Origin
Italy

Details

Item
Thin Kerf General Purpose Blade,160mm
For Use With
For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to 1" ).
Application
General Purpose
Hook Angle
13 Degrees
Kerf
.098"

Description

Thin Kerf General Purpose Blade,160mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.