Zoro Homepage

Three Flute Mortise Compression Bit, 3/8

  • Mfr # 77-603

  • Zoro # G003675547


product price: $71.15
/ea

Key Features

Application
Mortises & Grooves with a perfect top surface
For Use With
through cuts in thin double-sided materials
Overall Length
3"
Outside Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-603
Zoro #
G003675547
UPC #
008925134664
Country of Origin
Italy

Dimensions

Overall Length
3"
Outside Diameter
3/8"

Details

Item
Three Flute Mortise Compression Bit,3/8
Application
Mortises & Grooves with a perfect top surface
For Use With
through cuts in thin double-sided materials

Description

Three Flute Mortise Compression Bit,3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.