
Three Flute Mortise Compression Bit, 3/8
Mfr # 77-604
Zoro # G703675540
product price: $85.19
/ea
Free Shipping & Returns
Key Features
Application
Mortises & Grooves with a perfect top surface
Overall Length
3"
Outside Diameter
3/8"
For Use With
through cuts in thin double-sided materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-604
Zoro #
G703675540
UPC #
008925084600
Country of Origin
Italy
Dimensions
Overall Length
3"
Outside Diameter
3/8"
Details
Item
Three Flute Mortise Compression Bit,3/8
Application
Mortises & Grooves with a perfect top surface
For Use With
through cuts in thin double-sided materials
Description
Three Flute Mortise Compression Bit,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.