Zoro Homepage

Through Hole Bit, 5/32" dia.

  • Mfr # TH39657L

  • Zoro # G403675178


product price: $26.39
/ea

Key Features

Overall Length
57.5mm
Bit Dia.
5/32”
Shank Size
10mm
Cutting Direction
LH
Shank Shape
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH39657L
Zoro #
G403675178
UPC #
008925056126
Country of Origin
Italy

Dimensions

Overall Length
57.5mm
Bit Dia.
5/32”
Shank Size
10mm

Details

Item
Through Hole Bit,5/32" dia.
Cutting Direction
LH
Shank Shape
10mm
Number of Pieces
0
For Use With
Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.

Description

Through Hole Bit,5/32 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.