Zoro Homepage

Through Hole Bit, 5mm dia.

  • Mfr # TH50070L

  • Zoro # G903675265


product price: $18.39
/ea

Key Features

Overall Length
70mm
Bit Dia.
5mm
Shank Size
10mm
Cutting Direction
LH
For Use With
Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH50070L
Zoro #
G903675265
UPC #
008925056447
Country of Origin
Italy

Dimensions

Overall Length
70mm
Bit Dia.
5mm
Shank Size
10mm

Details

Item
Through Hole Bit,5mm dia.
Cutting Direction
LH
For Use With
Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
Shank Shape
10mm
Number of Pieces
0

Description

Through Hole Bit,5mm dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.