
Top and Bottom Bearing Flush Trim Bit
Mfr # 50-509
Zoro # G703676073
product price: $46.79
/eaKey Features
Shank Dia.
1/2"
Cutting Dia. (In.)
3/4"
Overall Length (In.)
3-7/8"
Application
Pattern work, laminate routing & general flush trim use
For Use With
Patterns, counters, solid surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-509
Zoro #
G703676073
UPC #
008925037910
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
3/4"
Overall Length (In.)
3-7/8"
Details
Item
Top and Bottom Bearing Flush Trim Bit
Application
Pattern work, laminate routing & general flush trim use
For Use With
Patterns, counters, solid surface
Description
Top and Bottom Bearing Flush Trim Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.