
Top Bearing Classical Cove and Bead Grv
Mfr # 39-502
Zoro # G403675512
product price: $43.15
/eaKey Features
Shank Dia.
1/4"
Application
Template work, decorative edges and elaborate grooves
Cutting Dia. (In.)
3/4"
Overall Length (In.)
2-1/8"
For Use With
Decorative detail on any woodwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-502
Zoro #
G403675512
UPC #
008925383758
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Cutting Dia. (In.)
3/4"
Overall Length (In.)
2-1/8"
Details
Item
Top Bearing Classical Cove and Bead Grv
Application
Template work, decorative edges and elaborate grooves
For Use With
Decorative detail on any woodwork
Description
Top Bearing Classical Cove and Bead Grv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.