
Top Bearing Double Cove Groove Bit, 3/4
Mfr # 39-512
Zoro # G403675581
product price: $35.81
/eaKey Features
Shank Dia.
1/4"
Overall Length (In.)
2-1/16"
Application
Template work, decorative edges and elaborate grooves
Cutting Dia. (In.)
3/4"
For Use With
Decorative detail on any woodwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-512
Zoro #
G403675581
UPC #
008925383802
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Overall Length (In.)
2-1/16"
Cutting Dia. (In.)
3/4"
Details
Application
Template work, decorative edges and elaborate grooves
Item
Top Bearing Double Cove Groove Bit,3/4"
For Use With
Decorative detail on any woodwork
Description
Top Bearing Double Cove Groove Bit,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.