
Top Bearing Flush Trim Bit, 1-1/4" dia.
Mfr # 50-126
Zoro # G103676109
product price: $52.99
/eaKey Features
Shank Dia.
1/2"
Application
Template work and lettering
Overall Length (In.)
3-3/8"
Cutting Dia. (In.)
1-1/4"
For Use With
template and pattern routing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-126
Zoro #
G103676109
UPC #
008925384885
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Overall Length (In.)
3-3/8"
Cutting Dia. (In.)
1-1/4"
Details
Application
Template work and lettering
Item
Top Bearing Flush Trim Bit,1-1/4" dia.
For Use With
template and pattern routing
Description
Top Bearing Flush Trim Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.