
Top Bearing Flush Trim Bit, 5/16" dia.
Mfr # 50-098
Zoro # G303675827
product price: $27.45
/eaKey Features
Shank Dia.
1/4"
Cutting Dia. (In.)
5/16"
Overall Length (In.)
2-23/32"
Application
Template work and lettering
For Use With
template and pattern routing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-098
Zoro #
G303675827
UPC #
008925021889
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Cutting Dia. (In.)
5/16"
Overall Length (In.)
2-23/32"
Details
Item
Top Bearing Flush Trim Bit,5/16" dia.
Application
Template work and lettering
For Use With
template and pattern routing
Description
Top Bearing Flush Trim Bit,5/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.