Zoro Homepage

Top Bearing Flush Trim Bit, 5/8" dia.

  • Mfr # 50-103

  • Zoro # G703675892


product price: $25.59
/ea

Key Features

Shank Dia.
1/4"
Application
Template work and lettering
Cutting Dia. (In.)
5/8"
Overall Length (In.)
2-1/4"
For Use With
template and pattern routing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-103
Zoro #
G703675892
UPC #
008925384878
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Cutting Dia. (In.)
5/8"
Overall Length (In.)
2-1/4"

Details

Application
Template work and lettering
Item
Top Bearing Flush Trim Bit,5/8" dia.
For Use With
template and pattern routing

Description

Top Bearing Flush Trim Bit,5/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.