Zoro Homepage

Trimming, Repair and Bowl Removal, 1-1/8

  • Mfr # 85-305

  • Zoro # G303675933


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Overall Length (In.)
3"
Cutting Dia. (In.)
1-1/8"
Application
Trimming, repair and bowl removal
For Use With
Repair of tops, joints and bowls in solid surface tops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-305
Zoro #
G303675933
UPC #
008925059165
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
3"
Cutting Dia. (In.)
1-1/8"

Details

Item
Trimming,Repair and Bowl Removal,1-1/8"
Application
Trimming, repair and bowl removal
For Use With
Repair of tops, joints and bowls in solid surface tops

Description

Trimming,Repair and Bowl Removal,1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.