Zoro Homepage

Trimming, Repair and Bowl Removal Set, 2-1

  • Mfr # 85-175

  • Zoro # G903675722


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Cutting Dia. (In.)
2-1/4"
Application
Trimming, repair and bowl removal
Overall Length (In.)
3-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-175
Zoro #
G903675722
UPC #
008925059196
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
2-1/4"
Overall Length (In.)
3-5/16"

Details

Item
Trimming,Repair and Bowl Removal Set,2-1
Application
Trimming, repair and bowl removal

Description

Trimming,Repair and Bowl Removal Set,2-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.