
Two Flute Mortise Compression Bit, 3/8"(
Mfr # 77-405
Zoro # G703675410
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/8"
Overall Length (In.)
3"
Cutting Dia. (In.)
3/8"
Application
Mortises & Grooves with a perfect top surface
For Use With
through cuts in thin double-sided materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-405
Zoro #
G703675410
UPC #
008925134633
Country of Origin
Italy
Dimensions
Shank Dia.
3/8"
Overall Length (In.)
3"
Cutting Dia. (In.)
3/8"
Details
Item
Two Flute Mortise Compression Bit,3/8"(
Application
Mortises & Grooves with a perfect top surface
For Use With
through cuts in thin double-sided materials
Description
Two Flute Mortise Compression Bit,3/8 In.(
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.