Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Up Cut Spiral Ball Nose, 1/8"x1/2

  • Mfr # 72-100

  • Zoro # G103676345


product price: $45.19
/ea

Key Features

Shank Dia.
1/4"
Application
Use for grooving or edge work. Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving.
Overall Length (In.)
2"
Cutting Dia. (In.)
1/8"
For Use With
Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-100
Zoro #
G103676345
UPC #
008925140757
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Overall Length (In.)
2"
Cutting Dia. (In.)
1/8"

Details

Application
Use for grooving or edge work. Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving.
Item
Up Cut Spiral Ball Nose,1/8"x1/2"
For Use With
Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving

Description

Up Cut Spiral Ball Nose,1/8 In.x1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.