
Up Spiral Bit, 1/2" dia.
Mfr # 75-112
Zoro # G703674888
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2"
Overall Length (In.)
4"
Cutting Dia. (In.)
1/2"
Application
Cutting parts, grooves and deep holes in wood, plywood and composites
For Use With
high-volume production settings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-112
Zoro #
G703674888
UPC #
008925140894
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Overall Length (In.)
4"
Cutting Dia. (In.)
1/2"
Details
Application
Cutting parts, grooves and deep holes in wood, plywood and composites
Item
Up Spiral Bit,1/2" dia.
For Use With
high-volume production settings
Description
Up Spiral Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.