Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Up Spiral Router Bit, 1/4" Cutting Dia.

  • Mfr # 75-102

  • Zoro # G7369848


product price: $29.19
/ea

Key Features

Measurement System
Inch
Material - Machining
Carbide
Cutter Dia.
1/4 in
Length of Cut
1 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-102
Zoro #
G7369848
UPC #
008925390022
Country of Origin
Italy

Dimensions

Cutter Dia.
1/4 in
Length of Cut
1 in
Overall Length
2 1/2 in
Shank Dia.
1/4"
Overall Length (In.)
2-1/2"
Flute Length (In.)
1
Cutting Dia. (In.)
1/4"
Shank Length (In.)
1-1/4
Depth of Cut (In.)
1
Shank Dia. (In.)
1/4
Cutting Length (In.)
1
Cutter Dia. - Machining
1/4"
Corner Radius
1/8"

Details

Measurement System
Inch
Material - Machining
Carbide
Number of Flutes
2
Application
Cutting parts, grooves and deep holes in wood, plywood and composites
Sub-Category
Spiral Bits
Item
Solid Router Bit
Material
Carbide
Single End/Double End
Single End
End Mill Application
Finishing
Primary Material Application
Composite, Plywood, Wood
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Helix Angle
25 Degrees
End Mill Style
Square
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral Upcut
Router Bit End Type
Drill Point
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Composite, Plywood, Wood, Spiral Upcut, Inch, 1/4 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.