Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V Grooving Bit, 90deg, 3/4" dia.

  • Mfr # 20-108

  • Zoro # G803674092


product price: $33.59
/ea

Key Features

Shank Dia.
1/2"
For Use With
Engraving, signmaking and veining
Height
1/2"
Cutting Dia.
3/4"
Application
Engraving, signmaking and decorative accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-108
Zoro #
G803674092
UPC #
008925380498
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Height
1/2"
Cutting Dia.
3/4"
Overall Length
2-1/4"

Details

Item
V Grooving Bit,90deg,3/4" dia.
For Use With
Engraving, signmaking and veining
Application
Engraving, signmaking and decorative accents

Description

V Grooving Bit,90deg,3/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.