Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V Grooving Bit, 90deg, 5/8" dia.

  • Mfr # 20-106

  • Zoro # G503674200


product price: $29.19
/ea

Key Features

Shank Dia.
1/2"
Application
Engraving, signmaking and decorative accents
Overall Length
2-1/4"
Cutting Dia.
5/8"
For Use With
Fluted millwork, signs and veining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-106
Zoro #
G503674200
UPC #
008925380481
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length
2-1/4"
Cutting Dia.
5/8"
Height
1/2"

Details

Item
V Grooving Bit,90deg,5/8" dia.
Application
Engraving, signmaking and decorative accents
For Use With
Fluted millwork, signs and veining

Description

V Grooving Bit,90deg,5/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.