Zoro Homepage

V Veining Router Bit, 1/4" Cutting Dia.

  • Mfr # 70-102

  • Zoro # G7370155


product price: $19.45
/ea

Key Features

Shape
V-Groove
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
1/4 in
Length of Cut
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-102
Zoro #
G7370155
UPC #
008925381310
Country of Origin
Italy

Dimensions

Cutter Dia.
1/4 in
Length of Cut
7/32 in
Overall Length
1 1/2 in
Shank Dia.
1/4"
Depth of Cut (In.)
7/32
Flute Length (In.)
7/32
Cutting Length (In.)
7/32
Shank Dia. (In.)
1/4
Shank Length (In.)
1-1/4
Cutting Dia. (In.)
1/4"
Overall Length (In.)
1-1/2"
Shank Length
1 1/4 in
Flute Length
7/32 in

Details

Shape
V-Groove
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
1
Sub-Category
Veining
Material
Carbide
Application
Intricate designs in furniture and millwork
Item
V-Groove Cut Profile Router Bit
Primary Material Application
Wood
Drilling Tool Configuration
Individual
Included Angle
0 Degrees
End Mill Application
Roughing/Finishing
List Number
70-102
Primary Material Application ISO Code
O

Description

V-Groove Cut Profile Router Bit, Carbide, 1/4 in Cutter Dia., Fractional Inch, 7/32 in, 1 1/2 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.