Zoro Homepage

Wedge Tongue and Groove Bit, 1-21/32"dia.

  • Mfr # 99-032

  • Zoro # G203675095


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Depth of Cut (In.)
5/16"
Application
Joining boards for wide panels such as table tops
Cutting Dia. (In.)
1-21/32"
Overall Length (In.)
2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-032
Zoro #
G203675095
UPC #
008925381747
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Depth of Cut (In.)
5/16"
Cutting Dia. (In.)
1-21/32"
Overall Length (In.)
2-5/8"

Details

Application
Joining boards for wide panels such as table tops
Item
Wedge Tongue and Groove Bit,1-21/32"dia.
For Use With
Wide glue-ups like table tops

Description

Wedge Tongue and Groove Bit,1-21/32 In.dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.