Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Crown Molding System, 1-3/8" dia.

  • Mfr # 99-415

  • Zoro # G803675457


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Overall Length (In.)
4-9/16"
Application
Milling 5-1/2" wide Crown Molding
Cutting Dia. (In.)
1-3/8"
For Use With
Custom 5-1/2" wide crown molding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-415
Zoro #
G803675457
UPC #
008925058694
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
4-9/16"
Cutting Dia. (In.)
1-3/8"

Details

Item
Wide Crown Molding System,1-3/8" dia.
Application
Milling 5-1/2" wide Crown Molding
For Use With
Custom 5-1/2" wide crown molding

Description

Wide Crown Molding System,1-3/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.