Zoro Homepage

Wide Crown Molding System, 2-3/8" dia.

  • Mfr # 99-421

  • Zoro # G803675716


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Overall Length (In.)
2-13/16"
Cutting Dia. (In.)
2-3/8"
Application
Milling 5-1/2" wide Crown Molding
For Use With
Precise 38 Degrees & 52 Degrees bevels on the edges of Wide Crown Molding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-421
Zoro #
G803675716
UPC #
008925058434
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
2-13/16"
Cutting Dia. (In.)
2-3/8"

Details

Item
Wide Crown Molding System,2-3/8" dia.
Application
Milling 5-1/2" wide Crown Molding
For Use With
Precise 38 Degrees & 52 Degrees bevels on the edges of Wide Crown Molding

Description

Wide Crown Molding System,2-3/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.