Zoro Homepage

16x25x4 Pleated Air Filter

  • Mfr # HW1625-11R

  • Zoro # G107981711


product price: $40.89
/ea
Sold in multiples of 3 for $122.67

Key Features

Nominal Filter Size
16x25x4
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW1625-11R
Zoro #
G107981711
UPC #
78757008082
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x4
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in

Details

Item
Pleated Air Filter

Description

16 x 25 x 4, Honeywell Filter, Electrostatically Charged Media, Fits HoneywellF100B1016, F100F1012, F100F1038, F100F2002, F100F2010, F200E1029,CF100A1009, CF100A1041, CF200A1008, FC100A1029, FC200E1029, POPUP1625, CF100A1041, 203719, F3535R FC35A1001, F100150 FC100A10261029, F200 FC200E1029, 203719, MERV 11, Lasts Up To 1 Year, Effective Against Pollen, Mold, Bacteria, DustLint, Virus Carriers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.