Zoro Homepage

20x20x4 Honeywell Pleated Air Filter

  • Mfr # HW2020-8R

  • Zoro # G012939944


product price: $32.85
/ea

Key Features

Nominal Filter Size
20x20x4
Performance Rating
MERV 8
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW2020-8R
Zoro #
G012939944
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x4
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

20 x 20 x 4 Honeywell Filter Electrostatically Charged Media Fits Honeywell Air Cleaner Models F100B1032 F100B1040 F100F1087 F100F1095 F100F2044 F100F2051 F200E1037 203720 F35/35R FC35A1027 F100/150 FC100A1037 F200 F200E1037 CF100A1025 CF100A1058 FC100A1037 FC200E1037 POPUP2025 MERV 8 Lasts Up To 1 Year Effective Against Pollen Mold Bacteria Dust/Lint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.