Zoro Homepage

20x25x2 Pleated Air Filter

  • Mfr # BA2-2025-8

  • Zoro # G012940278


product price: $14.45
/ea
Sold in multiples of 5 for $72.25

Key Features

Nominal Filter Size
20x25x2
Performance Rating
MERV 8
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2-2025-8
Zoro #
G012940278
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x2
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

BestAir 20 x 25 x 2 Air Cleaning Furnace Filter MERV 8 Removes Allergens & Contaminants For 2 HVAC Pleated Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.