14x8x2 Pleated Air Filter, High Capacity, Polypropylene, MERV 13, 3 PK
Mfr # KMFQ3PK
Zoro # G904218027
product price: $76.19
/pk 3, $25.40/ea
Free Shipping & Returns
Key Features
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Air Flow @ 300 fpm
117 cfm
Frame or Header Material
Pulp-based Paperboard
Media Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMFQ3PK
Zoro #
G904218027
UPC #
724587440560
Country of Origin
Mexico
Dimensions
Nominal Filter Size
14x8x2
Actual Filter Size
8 in x 14 in x 1-3/4 in
Nominal Height
8 in
Nominal Width
14 in
Nominal Depth
2 in
Actual Height
14-1/8 in
Actual Width
8 in
Actual Depth
1-3/4 in
Details
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Air Flow @ 300 fpm
117 cfm
Frame or Header Material
Pulp-based Paperboard
Media Material
Polypropylene
Item
Pleated Air Filter
Air Filter Item
Pleated Air Filter
Common Applications
General Use
Includes
Installed Friedrich Unit
For Use With (Systems)
Friedrich Models
Material
Cardboard
Compatible Brand
Friedrich
Description
Air Filter, Material Cardboard, 8 in Height, 14 in Width, 2 in Depth, Includes Installed Friedrich Unit, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.