Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62601003

  • Mfr # 62601003

  • Zoro # G0578019


product price: $148.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mini-Split System
Height
12 in
Width
6 in
Compatible Brand
Friedrich
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62601003
Zoro #
G0578019
UPC #
-
Country of Origin
Mexico

Dimensions

Height
12 in
Width
6 in
Length
6 in

Details

Item
Control Board
For Use With
Mini-Split System
Compatible Brand
Friedrich
Compatible Series
EL, EM, ES

Description

Control Board, For Use With Mini-Split System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.