Zoro Homepage

A2L Sensor, 1 in. L, 5V DC, Plug-In

  • Mfr # ADS01

  • Zoro # G316045877


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Includes
IOM, Sensor
Height
1 in
Width
1 in
Voltage
5V DC
For Use With
Mini-Split System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADS01
Zoro #
G316045877
UPC #
724587449341
Country of Origin
China

Dimensions

Height
1 in
Width
1 in
Length
1 in

Details

Item
A2L Sensor
Includes
IOM, Sensor
Voltage
5V DC
For Use With
Mini-Split System
Compatible Manufacturer Model Number
FAHFW09A3D, FAHFW12A3D, FAHMW07A3D
Current
90 mA
Battery Included
Batteries Not Included
Smart Connectivity
No Connectivity
Compatible Series
Floating Air
Compatible Brand
Friedrich
Frequency
60 Hz
Power Source
Plug-In

Description

A2L Sensor, For Use With Mini-Split System

Restrictions

This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.