Zoro Homepage

AC Condensing Unit, 24000BtuH, 26-3/8inH

  • Mfr # WFPU17Y243D

  • Zoro # G315677895


product price: $2,179.99
/ea
Free Shipping & Returns

Key Features

Heating Capacity - Heat Pump
25,500 BtuH
Operation Mode - HVAC
Cooling/Heating
Depth
12 1/4 in
Liquid Line Size
3/8 in
Suction Line Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFPU17Y243D
Zoro #
G315677895
UPC #
724587449358
Country of Origin
China

Dimensions

Depth
12 1/4 in
Liquid Line Size
3/8 in
Suction Line Size
5/8 in
Width
33 7/8 in
Height
26 3/8 in
Max. Line Length - Total System
98 ft

Details

Heating Capacity - Heat Pump
25,500 BtuH
Operation Mode - HVAC
Cooling/Heating
Item
Air Conditioner Condensing Unit
Voltage
230V AC
Refrigerant Type
R-454B
Phase
Single
Nominal Capacity
2 ton
Heating Method
Heat Pump
Cooling Capacity
6,000 BtuH
Power Source
Hardwired
Compressor Technology
Variable Output (Inverter)
Airflow - Maximum
1,360 cfm
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
18.0
Cooling Capacity - Maximum
24,000 BtuH

Description

Air Conditioner Condensing Unit, Nominal Capacity 2 ton, Cooling Capacity 6,000 BtuH, Heating Capacity - Heat Pump 25,500 BtuH, Heating Method Heat Pump, Operation Mode - HVAC Cooling/Heating, Voltage 230V AC, Single Phase, Not Applicable SEER, Liquid Line Size 3/8 in, Suction Line Size 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.