Zoro Homepage

AC Condensing Unit, 36000BtuH, 29-1/2inH

  • Mfr # WFPU17Y363D

  • Zoro # G815677876


product price: $2,459.99
/ea
Free Shipping & Returns

Key Features

Liquid Line Size
3/8 in
Width
37 3/8 in
Height
29 1/2 in
Cooling Capacity
11,000 BtuH
Refrigerant Type
R-454B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFPU17Y363D
Zoro #
G815677876
UPC #
724587449365
Country of Origin
China

Dimensions

Liquid Line Size
3/8 in
Width
37 3/8 in
Height
29 1/2 in
Suction Line Size
5/8 in
Depth
13 3/8 in
Max. Line Length - Total System
115 ft

Details

Item
Air Conditioner Condensing Unit
Cooling Capacity
11,000 BtuH
Refrigerant Type
R-454B
Heating Capacity - Heat Pump
39,400 BtuH
Operation Mode - HVAC
Cooling/Heating
Nominal Capacity
3 ton
Phase
Single
Heating Method
Heat Pump
Voltage
230V AC
Power Source
Hardwired
Compressor Technology
Variable Output (Inverter)
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
18.0
Airflow - Maximum
1,905 cfm
Cooling Capacity - Maximum
36,000 BtuH

Description

Air Conditioner Condensing Unit, Nominal Capacity 3 ton, Cooling Capacity 11,000 BtuH, Heating Capacity - Heat Pump 39,400 BtuH, Heating Method Heat Pump, Operation Mode - HVAC Cooling/Heating, Voltage 230V AC, Single Phase, Not Applicable SEER, Liquid Line Size 3/8 in, Suction Line Size 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.