Zoro Homepage

AC Condensing Unit, 54000BtuH, 34-1/2inH

  • Mfr # WFPU17Y603D

  • Zoro # G415677900


product price: $3,049.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Nominal Capacity
5 ton
Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
14,000 BtuH
Liquid Line Size
3/8 in
Suction Line Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFPU17Y603D
Zoro #
G415677900
UPC #
724587449389
Country of Origin
China

Dimensions

Liquid Line Size
3/8 in
Suction Line Size
3/4 in
Depth
17 3/4 in
Height
34 1/2 in
Width
43 1/4 in
Max. Line Length - Total System
131 ft

Details

Nominal Capacity
5 ton
Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
14,000 BtuH
Heating Method
Heat Pump
Item
Air Conditioner Condensing Unit
Phase
Single
Voltage
230V AC
Refrigerant Type
R-454B
Heating Capacity - Heat Pump
57,300 BtuH
Compressor Technology
Variable Output (Inverter)
Cooling Capacity - Maximum
54,000 BtuH
Airflow - Maximum
2,900 cfm
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
17.0
Power Source
Hardwired

Description

Air Conditioner Condensing Unit, Nominal Capacity 5 ton, Cooling Capacity 14,000 BtuH, Heating Capacity - Heat Pump 57,300 BtuH, Heating Method Heat Pump, Operation Mode - HVAC Cooling/Heating, Voltage 230V AC, Single Phase, Not Applicable SEER, Liquid Line Size 3/8 in, Suction Line Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.