Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Friedrich Wall Air Conditioner, 115, Cool Only, 8000 BtuH, 27-1/2" W. WS08D10

Wall Air Conditioner, 115, Cool Only, 8000 BtuH, 27-1/2" W. (Discontinued)

  • Mfr # WS08D10
  • Zoro # G3308877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS08D10
Zoro #
G3308877
UPC #
724587432756
Country of Origin
Mexico

Dimensions

Width
27-1/2"
Height
17-1/4"
Depth
23-1/4"
Power Cord Length
6 ft.
Max. Wall Thickness
15-5/16"

Details

Item
Wall Air Conditioner
Voltage
115V
Operation Mode
Cool Only
BtuH Cooling
8000
Includes
Remote Control with Batteries
Watts
748
High CFM
250
Refrigerant Type
R-410A
Dehumidification Rate
1.8 lb./hr.
Heating Method - Air Conditioners and Heat Pumps
No Heating
EER
10.7
For Use With
WSE Wall Sleeve
Control Type
Electronic
Amps
6.3
Features
Smart Fan with Auto-Adjust, Dense Blower Insulation for Noise Reduction, Individually Adjustable Louvers, Exact Fit for 27" Wall Sleeves
Voltage - Air Conditioners and Heat Pumps
115VAC
NEMA Plug Configuration
5-15P
Chassis Type
Slide Out
Fan-Only Speeds
3
Air Flow Direction
4 way
Item - Air Conditioners and Heat Pumps
Wall Air Conditioner
Fan Speeds Cooling
3
Color
Gray
Operation Mode - Air Conditioners and Heat Pumps
Cool Only
CEER Rating
10.6
NEMA Plug Configuration - Air Conditioners and Heat Pumps
5-15P
Standards
UL, Energy Star, AHAM
Sleeve
Yes
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
5-15P

Description

Wall Air Conditioner, Operation Mode - HVAC Cooling Only, CEER Rating 10.6

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.