Air Filter, 18 in - H, 10 in - W
- Mfr # 62400127
- Zoro # G0578000
product price:Â
$
69.15
/ea
Key Features
For Use With
Mini-Split System
Height
18 in
Depth
4 in
Width
10 in
Compatible Series
Friedrich Kuhl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62400127
- Zoro #
- G0578000
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Air Filter
- For Use With
- Mini-Split System
- Compatible Series
- Friedrich Kuhl
- Compatible Brand
- Friedrich
- Compatible Manufacturer Model Number
- KCS08A10A, KCS10A10A, KCS12A10A, KCS12A30A, KCS12B10A, KCS14A10A, KCS16A30A, KES12A33A, KES16A33A, KHS10A10A, KHS10B10A, KHS12A33A
- Compatible Product Type
- Mini-Split System
Dimensions
- Height
- 18 in
- Depth
- 4 in
- Width
- 10 in
Description
Air Filter, Material Not Applicable, For Use With Mini-Split System, 18 in Height, 10 in Width, 4 in Depth, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.