Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Handler, 1/2 hp, 45 in H

  • Mfr # FPHFA18A3D

  • Zoro # G416153540


product price: $1,519.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Drive Type
Direct Drive
Supply Opening Depth
2 5/8 in
Motor Horsepower
1/2 hp
Housing Material
Steel
Overall Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHFA18A3D
Zoro #
G416153540
UPC #
724587449075
Country of Origin
China

Dimensions

Supply Opening Depth
2 5/8 in
Overall Height
45 in
Manufacturer Warranty Length
10 yr Compressor, 7 yr Parts
Return Air Opening Width
21 in
Return Air Opening Depth
3 3/8 in
Filter Size
20 in W x 18 in H
Supply Opening Width
17 1/2 in
Suction Line Size
5/8 in
Liquid Line Size
3/8 in
Overall Depth
21 in
Overall Width
17 1/2 in
Coil Drain Connection Size
3/4 in

Details

Drive Type
Direct Drive
Motor Horsepower
1/2 hp
Housing Material
Steel
Current
6.9 A
Standards
AHRI Certified, Energy Star Cold Climate Certified, ETL Listed
Refrigerant Type
R454B
Electric Heater Compatible
Yes
Nameplate Voltage
208-230V AC
Item
Air Handler
Nominal Cooling Capacity (BtuH)
18,000 BtuH
Phase
1
Maximum Airflow
800 cfm
Coil Connection Type
Flared
Refrigerant Capacity
88.1 oz
Refrigerant Pre-Charged
Yes
Compatible Heater Manufacturer Part Number
AUX10KWA, AUX15KWA, AUX20KWA, AUX5KWA, AUX7KWA
Number of Speeds
Variable
Motor Type
Electronically Commutated
Discharge Position
Multiposition
Nominal Air Capacity
1.5 ton
Expansion Device Type
Expansion Valve
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Fuse Rating
30 A
Frequency
60 Hz
Nominal Cooling Capacity (Tons)
1.5 ton

Description

Air Handler, Nominal Cooling Capacity (Tons) 1.5 ton, Maximum Airflow 800 cfm, Nameplate Voltage 208-230V AC, Phase 1, Current 6.9 A, Frequency 60 Hz, Motor Horsepower 1/2 hp, Motor Type Electronically Commutated, Number of Speeds Variable, Liquid Line Size 3/8 in, Suction Line Size 5/8 in, Refrigerant Type R454B, Refrigerant Pre-Charged Yes, Expansion Device Type Expansion Valve, Supply Opening Width 17 1/2 in, Supply Opening Depth 2 5/8 in, Return Air Opening Width 21 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.