Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Handler, 1/2 hp, 45 in H

  • Mfr # FPHFA24A3D

  • Zoro # G916153705


product price: $1,539.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Compatible Heater Manufacturer Part Number
AUX10KWA, AUX15KWA, AUX20KWA, AUX5KWA, AUX7KWA
Housing Material
Steel
Number of Speeds
Variable
Expansion Device Type
Expansion Valve
Fuse Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHFA24A3D
Zoro #
G916153705
UPC #
724587449082
Country of Origin
China

Dimensions

Return Air Opening Depth
3 3/8 in
Overall Depth
21 in
Supply Opening Width
17 1/2 in
Filter Size
20 in W x 18 in H
Coil Drain Connection Size
3/4 in
Overall Width
17 1/2 in
Supply Opening Depth
2 5/8 in
Liquid Line Size
3/8 in
Return Air Opening Width
21 in
Manufacturer Warranty Length
10 yr Compressor, 7 yr Parts
Suction Line Size
5/8 in
Overall Height
45 in

Details

Compatible Heater Manufacturer Part Number
AUX10KWA, AUX15KWA, AUX20KWA, AUX5KWA, AUX7KWA
Housing Material
Steel
Number of Speeds
Variable
Expansion Device Type
Expansion Valve
Fuse Rating
30 A
Standards
AHRI Certified, Energy Star Cold Climate Certified, ETL Listed
Refrigerant Pre-Charged
Yes
Drive Type
Direct Drive
Motor Type
Electronically Commutated
Nominal Cooling Capacity (BtuH)
24,000 BtuH
Current
9.4 A
Item
Air Handler
Phase
1
Nominal Air Capacity
2 ton
Refrigerant Capacity
88.1 oz
Coil Connection Type
Flared
Nameplate Voltage
208-230V AC
Discharge Position
Multiposition
Frequency
60 Hz
Maximum Airflow
800 cfm
Nominal Cooling Capacity (Tons)
2 ton
Motor Horsepower
1/2 hp
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Electric Heater Compatible
Yes
Refrigerant Type
R454B

Description

Air Handler, Nominal Cooling Capacity (Tons) 2 ton, Maximum Airflow 800 cfm, Nameplate Voltage 208-230V AC, Phase 1, Current 9.4 A, Frequency 60 Hz, Motor Horsepower 1/2 hp, Motor Type Electronically Commutated, Number of Speeds Variable, Liquid Line Size 3/8 in, Suction Line Size 5/8 in, Refrigerant Type R454B, Refrigerant Pre-Charged Yes, Expansion Device Type Expansion Valve, Supply Opening Width 17 1/2 in, Supply Opening Depth 2 5/8 in, Return Air Opening Width 21 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.