Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Handler, 1/3 hp, 46 1/8 in H

  • Mfr # WFH24Y193D

  • Zoro # G516042287


product price: $1,349.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Coil Drain Connection Size
3/4 in
Nominal Cooling Capacity (Tons)
2 ton
Suction Line Size
5/8 in
Motor Type
Electronically Commutated
Nominal Cooling Capacity (BtuH)
24,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFH24Y193D
Zoro #
G516042287
UPC #
724587449396
Country of Origin
China

Dimensions

Coil Drain Connection Size
3/4 in
Suction Line Size
5/8 in
Return Air Opening Width
18 in
Supply Opening Width
21 5/8 in
Overall Width
19 5/8 in
Manufacturer Warranty Length
10 yr Compressor, 7 yr Parts
Return Air Opening Depth
2 in
Supply Opening Depth
2 1/4 in
Overall Depth
21 5/8 in
Filter Size
20 in W x 18 in H
Overall Height
46 1/8 in
Liquid Line Size
3/8 in

Details

Nominal Cooling Capacity (Tons)
2 ton
Motor Type
Electronically Commutated
Nominal Cooling Capacity (BtuH)
24,000 BtuH
Refrigerant Type
R454B
Nameplate Voltage
208-230V AC
Discharge Position
Multiposition
Compatible Heater Manufacturer Part Number
AUX10KWA, AUX15KWA, AUX20KWA, AUX5KWA, AUX7KWA
Fuse Rating
10 A
Number of Speeds
Variable
Drive Type
Direct Drive
Refrigerant Capacity
70.5 oz
Nominal Air Capacity
2 ton
Phase
1
Item
Air Handler
Maximum Airflow
800 cfm
Refrigerant Pre-Charged
Yes
Current
2.6 A
Housing Material
Steel
Expansion Device Type
Expansion Valve
Standards
Energy Star Cold Climate
Frequency
60 Hz
Motor Horsepower
1/3 hp
Electric Heater Compatible
Yes
Coil Connection Type
Braze on pipes

Description

Air Handler, Nominal Cooling Capacity (Tons) 2 ton, Maximum Airflow 800 cfm, Nameplate Voltage 208-230V AC, Phase 1, Current 2.6 A, Frequency 60 Hz, Motor Horsepower 1/3 hp, Motor Type Electronically Commutated, Number of Speeds Variable, Liquid Line Size 3/8 in, Suction Line Size 5/8 in, Refrigerant Type R454B, Refrigerant Pre-Charged Yes, Expansion Device Type Expansion Valve, Supply Opening Width 21 5/8 in, Supply Opening Depth 2 1/4 in, Return Air Opening Width 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.